Overview
Mfr description
NT041001 NYLON THRUST BRG
Specifications
- Bearing MaterialNylon
- Inside Diameter
- Outside Diameter
- Thickness
- Plug TypeNo Plugs
- Operating Temperature Range-20 to 250 ºF
- Maximum PV Value3000
- Maximum P Value400
- Max V Value360
- Manufacturer Catalog
- Manufacturer Upc Number717905110092
- UPC_NO717905110092
- Weight0.0007 lb
- Product TypePlain Sleeve Thrust Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data