Motion
NT081401
Nylon Thrust Washer - 0.5000 in ID, 0.8750 in OD, 0.0625 in Thickness, Nylon Material
Mi Item #00032263
MFR #NT081401
Price$0.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Thrust Washer - 0.5000 in ID, 0.8750 in OD, 0.0625 in Thickness, Nylon Material
Mi Item #00032263
MFR #NT081401

Mfr description
NT081401 NYLON THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.22/each

Specifications

Dimensions

  • Inside Diameter  
    0.5000 in
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Outside Diameter  
    0.8750 in
  • Overall Thickness
    0.0625 in
  • Thickness  
    0.0625 in
  • Weight
    0.0011 lb

Details

  • Bearing Material
    Nylon
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905110306
  • Max V Value
    360
  • Operating Temperature Range
    -20 to 250 ºF
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    ISO 9001
  • UPC_NO
    717905110306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)