Motion
NT08161.5
Nylon Thrust Washer - 0.5000 in ID, 1.0000 in OD, 0.0938 in Thickness, Nylon Material
Mi Item #00032265
MFR #NT08161.5
Price$0.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Thrust Washer - 0.5000 in ID, 1.0000 in OD, 0.0938 in Thickness, Nylon Material
Mi Item #00032265
MFR #NT08161.5

Mfr description
NT08161.5 NYLON THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.46/each

Specifications

Dimensions

  • Inside Diameter  
    0.5000 in
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Outside Diameter  
    1.0000 in
  • Overall Thickness
    0.0938 in
  • Thickness  
    0.0938 in
  • Weight
    0.0023 lb

Details

  • Bearing Material
    Nylon
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905110344
  • Max V Value
    360
  • Operating Temperature Range
    -20 to 250 ºF
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • UPC_NO
    717905110344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)