Motion
NT102002
NT102002 NYLON THRUST BRG
MI ITEM #00032272
MFR #NT102002
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NT102002 NYLON THRUST BRG
MI ITEM #00032272
MFR #NT102002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
NT102002 NYLON THRUST BRG

Specifications

  • Bearing Material
    Nylon
  • Inside Diameter
  • Outside Diameter
  • Thickness
  • Plug Type
    No Plugs
  • Operating Temperature Range
    -20 to 250 ºF
  • Maximum PV Value
    3000
  • Maximum P Value
    400
  • Max V Value
    360
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905110405
  • Overall Thickness
    0.1250 in
  • UPC_NO
    717905110405
  • Weight
    0.0048 lb
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought