Motion
BVS040606
Vespel Sleeve (Plain) Bearing - 0.2500 in ID, 0.3750 in OD, 0.3750 in Length, Plastic Material
MI ITEM #00032419
MFR #BVS040606
List Price$116.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vespel Sleeve (Plain) Bearing - 0.2500 in ID, 0.3750 in OD, 0.3750 in Length, Plastic Material
MI ITEM #00032419
MFR #BVS040606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.93/each for your price

Overview

Mfr description
EVS040606 VESPEL SLEEVE BRG

Specifications

  • Bearing Material
    Plastic
  • Bushing Material
    Vespel
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -400 to 550 intermittent to 900 ºF
  • Inside Diameter
    0.2500 in
  • Manufacturer Catalog
  • UPC_NO
    717905088223
  • Weight
    0.0013 lb
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought