Motion
BVS121616
Vespel Sleeve (Plain) Bearing - 0.7500 in Bore, 1.0000 in OD, 1.0000 in Length, Vespel Material
Mi Item #00032454
MFR #BVS121616
Price$475.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vespel Sleeve (Plain) Bearing - 0.7500 in Bore, 1.0000 in OD, 1.0000 in Length, Vespel Material
Mi Item #00032454
MFR #BVS121616

Mfr description
EVS121616 VESPEL SLEEVE BRG
  • Vespel bearings are top of the line
  • Vespel bearings provide capabilities of high speed, load, and temperature
  • Bunting Bearings offers a wide range of sizes as standard off-the-shelf, along with a full range of special, made to order sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.56/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Maximum P Value
    4900
  • Maximum PV Value
    300000
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.0000 in

Details

  • Bushing Material
    Vespel
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905088841
  • Max V Value
    3000
  • Operating Temperature Range
    -400 to 550 intermittent to 900 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905088841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)