Overview
Mfr description
BVS121624 (OLD# EVS121624) SLEEVE BRG
Specifications
- Bushing MaterialVespel
- Bore Diameter
- Bushing TypePlain Sleeve
- Outside Diameter
- Overall Length
- Operating Temperature Range-400 to 550 intermittent to 900 ºF
- Inside Diameter0.7500 in
- Manufacturer Catalog
- Manufacturer Upc Number717905088872
- UPC_NO717905088872
- Weight0.0277 lb
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data