Motion
BVS162012
Vespel Sleeve (Plain) Bearing - 1.0000 in Bore, 0.7500 in Length, Solid Material
Mi Item #00032458
MFR #BVS162012
Price$432.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vespel Sleeve (Plain) Bearing - 1.0000 in Bore, 0.7500 in Length, Solid Material
Mi Item #00032458
MFR #BVS162012

Mfr description
EVS162012 VESPEL SLEEVE BRG
  • Vespel bearings are top of the line
  • Vespel bearings provide capabilities of high speed, load, and temperature
  • Bunting Bearings offers a wide range of sizes as standard off-the-shelf, along with a full range of special, made to order sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.47/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Maximum P Value
    4900
  • Maximum PV Value
    300000
  • Outside Diameter
    1.2500 in
  • Overall Length
    0.7500 in

Details

  • Additional Details
    High Temperature;High Speed;High Load;Precision Machined
  • Bearing Material
    Polyimide Resin
  • Bushing Material
    Solid
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Description
    Vespel Sleeve (Plain) Bearings
  • Length Tolerance
    ±0.005 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905088896
  • Material
    Vespel
  • Material Specification
    Polyimide Resin
  • Max V Value
    3000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -400 to 550 intermittent to 900 ºF
  • Outside Diameter Tolerance
    1.2545 in-1.2555 in
  • Product Type
    Die & Mold Plain-Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905088896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)