Motion
BVF040610
Vespel Flanged Bearing - 0.2500 in Bore, 0.3750 in OD, 0.6250 in Length, 0.5000 in Flange Dia., 0.0625 in Flange Width, Vespel Material
MI ITEM #00032467
MFR #BVF040610
List Price$170.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vespel Flanged Bearing - 0.2500 in Bore, 0.3750 in OD, 0.6250 in Length, 0.5000 in Flange Dia., 0.0625 in Flange Width, Vespel Material
MI ITEM #00032467
MFR #BVF040610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.69/each for your price

Overview

Mfr description
EVF040610 VESPEL FLANGE BRG
  • Vespel bearings are top of the line
  • Vespel bearings provide capabilities of high speed, load, and temperature
  • Bunting Bearings offers a wide range of sizes as standard off-the-shelf, along with a full range of special, made to order sizes
  • Bearings are made from polyimide resins to combine the best characteristics of plastics, metals, and ceramic
  • Vespel resist wear and fight creep; properties that allow them to survive a broad range of conditions, particularly where elevated speeds and high loads present problems
  • Precision machined sizes hold close tolerances

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Vespel
  • Inside Diameter
    0.2500 in
  • Overall Length
    0.6250 in
  • Flange Diameter
    0.5000 in
  • Maximum P Value
    4900
  • Maximum PV Value
    300000
  • Operating Temperature Range
    Min -400 ºF
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905087929
  • UPC_NO
    717905087929
  • Outside Diameter
    0.3750 in
  • Max V Value
    3000
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought