Motion
BVF060812
Vespel Flanged Bearing - 0.3750 in Bore, 0.7500 in Length, 0.6250 in Flange Dia., Vespel Material
MI ITEM #00032474
MFR #BVF060812
Your Price$132.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vespel Flanged Bearing - 0.3750 in Bore, 0.7500 in Length, 0.6250 in Flange Dia., Vespel Material
MI ITEM #00032474
MFR #BVF060812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$132.30/each(List $256.88)

Overview

Mfr description
EVF060812 VESPEL FLANGE BRG
  • Vespel bearings are top of the line
  • Vespel bearings provide capabilities of high speed, load, and temperature
  • Bunting Bearings offers a wide range of sizes as standard off-the-shelf, along with a full range of special, made to order sizes
  • Bearings are made from polyimide resins to combine the best characteristics of plastics, metals, and ceramic
  • Vespel resist wear and fight creep; properties that allow them to survive a broad range of conditions, particularly where elevated speeds and high loads present problems
  • Precision machined sizes hold close tolerances

Specifications

  • Additional Details
    High Speed;High Load;High Temperature;Flanged;Self-Lubricating;Dry-Running Capability
  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Vespel
  • Inside Diameter
    0.3750 in
  • Overall Length
    0.7500 in
  • Flange Diameter
    0.6250 in
  • Country of Origin
    US
  • Maximum P Value
    4900
  • Description
    Vespel Flanged Bearings
  • Maximum PV Value
    300000
  • Operating Temperature Range
    Min -400 ºF
  • Flange Diameter Tolerance
    ±0.005 in
  • Flange Thickness Tolerance
    ±0.002 in
  • Material Specification
    Polyimide Resin
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905088056
  • UPC_NO
    717905088056
  • Flange Outside Diameter
    0.6250 in
  • Flange Thickness
    1.59 mm;0.0625 in
  • Material
    Vespel
  • Outside Diameter
    0.5000 in
  • Type
    Flanged
  • Bearing Material
    Polyimide Resin
  • Bore Diameter
    0.3750 in, 9.53 mm
  • Length Tolerance
    ±0.005 in
  • Max V Value
    3000
  • Sleeve Bearing Type
    Flange Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    0.5015 to 0.5025 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text