Motion
70B-3025
Die & Mold Plain-Bearing - 30 mm Bore, 25 mm Length, Metal-Polymer Composite Material
Mi Item #00032625
MFR #70B-3025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 30 mm Bore, 25 mm Length, Metal-Polymer Composite Material
Mi Item #00032625
MFR #70B-3025

Mfr description
70B3025 BUSHING
  • Serviceable without the need for lubrication
  • Low coefficient of friction and superior load performance
  • Excellent wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    30 mm
  • Maximum P Value
    24.5 N/mm2;Static 137 N/mm2
  • Maximum PV Value
    3.25 N/mm2 x m/s
  • Outside Diameter
    34 mm
  • Overall Length
    25 mm
  • Thickness
    0.0787 in, 2 mm

Details

  • Additional Details
    Lead Free
  • Backing Material
    Steel
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    Oiles Drymet ST Bushing, 30mm ID x 34mm OD x 25mm Length
  • Inside Diameter Tolerance
    +0.060 to +0.205 mm (reference after press fitting)
  • Length Tolerance
    0 to -0.3 mm
  • Material
    Oil-Impregnated Polyacetal multi-layer
  • Material Specification
    Drymet ST
  • Max V Value
    1.15 m/s
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to +248 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    70B
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)