Motion
BCB-304025
Straight Bushing - 30 mm ID, 40 mm OD, 25 mm Length, Bronze with Embedded Solid Lubricant Material
MI ITEM #00032628
MFR #BCB-304025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 30 mm ID, 40 mm OD, 25 mm Length, Bronze with Embedded Solid Lubricant Material
MI ITEM #00032628
MFR #BCB-304025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCB304025 BUSHING
  • Serviceable without the need for lubrication
  • Demonstrates high performance under middle-load and middle-speed operations
  • Usable at high temperatures
  • Has superior chemical and corrosion resistances

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Bronze with Embedded Solid Lubricant
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    Dry -40 to +482, Periodic Lubrication -40 to +302 °F
  • Maximum PV Value
    Dry 1.00, Periodic Lubrication 1.65 N/mm2 x m/s
  • Maximum P Value
    15 N/mm2;Static 49 N/mm2
  • Max V Value
    Dry 0.40;Periodic Lubrication 0.85 m/s
  • Material Specification
    500B
  • Standards Met
    RoHS
  • Series
    BCB
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought