Motion
SSU24
Closed Round Rail Ball Bushing - Super Smart Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 3880 lbf Load Capacity, Closed
Mi Item #00032825
MFR #SSU24
Price$272.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Smart Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 3880 lbf Load Capacity, Closed
Mi Item #00032825
MFR #SSU24

Mfr description
SSU 24 BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$272.71/each

Specifications

Dimensions

  • Inner Ring Width
    2.442 in
  • Outer Ring Width
    3.0000 in, 76.20 mm
  • Outside Diameter
    2.3750 in
  • Overall Height
    60.33 mm, 2.3750 in
  • Overall Length
    3.0000 in
  • Overall Width
    2.970 / 3.000 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    2.402 / 2.442 in
  • Shaft Diameter  
    1.5000 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    3880 lbf
  • Load Capacity
    3880 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Seal Type
    No Wipers
  • Series
    Super Smart
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486109884
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)