Motion
SSU20W
Closed Round Rail Ball Bushing - Super Smart Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 2350 lbf Load Capacity, Closed
Mi Item #00032829
MFR #SSU20W
Price$176.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Smart Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 2350 lbf Load Capacity, Closed
Mi Item #00032829
MFR #SSU20W

Mfr description
SSU 20 W BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.46/each

Specifications

Dimensions

  • Inner Ring Width
    2.031 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    2.6250 in
  • Overall Width
    2.600 / 2.625 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.991 / 2.031 in
  • Shaft Diameter  
    1.2500 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    2350 lbf
  • Load Capacity
    2350 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Seal Type
    Sealed
  • Series
    Super Smart
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486278290
  • Wiper Type
    One Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)