Motion
SSU10WW
Closed Round Rail Ball Bushing - Super Smart Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 620 lbf Load Capacity, Closed
Mi Item #00032831
MFR #SSU10WW
Price$85.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Smart Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 620 lbf Load Capacity, Closed
Mi Item #00032831
MFR #SSU10WW

Mfr description
SSU 10 WW BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.11/each

Specifications

Dimensions

  • Inner Ring Width
    1-1/8 in
  • Outer Ring Width
    1.5000 in, 38.10 mm
  • Outside Diameter
    1.1250 in
  • Overall Height
    38.10 mm, 1.5000 in
  • Overall Length
    1.5000 in
  • Overall Width
    1.480 / 1.500 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.095 / 1.125 in
  • Shaft Diameter  
    0.6250 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    620 lbf
  • Load Capacity
    620 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Seal Type
    Wiper
  • Series
    Super Smart
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486276906
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)