Motion
SSU12OPN
Open Round Rail Ball Bushing - Super Smart Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 1130 lbf Load Capacity, Open
Mi Item #00032837
MFR #SSU12OPN
Price$109.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - Super Smart Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 1130 lbf Load Capacity, Open
Mi Item #00032837
MFR #SSU12OPN

Mfr description
SSU 12 OPN BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.16/each

Specifications

Dimensions

  • Inner Ring Width
    1.285 in
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.6250 in
  • Overall Width
    1.605 / 1.625 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.255 / 1.285 in
  • Shaft Diameter  
    0.7500 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    1130 lbf
  • Load Capacity
    1130 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Seal Type
    No Wipers
  • Series
    Super Smart
  • Type
    Open Linear Ball
  • UPC_NO
    662486109907
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)