Motion
SSU20OPN
Open Round Rail Ball Bushing - Super Smart Series, 1.2500 in Shaft Diameter, 2.0010 in Outside Diameter, 2.600 / 2.625 in Overall Width, 2350 lbf Load Capacity
MI ITEM #00032839
MFR #SSU20OPN
Your Price$271.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - Super Smart Series, 1.2500 in Shaft Diameter, 2.0010 in Outside Diameter, 2.600 / 2.625 in Overall Width, 2350 lbf Load Capacity
MI ITEM #00032839
MFR #SSU20OPN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$271.50/each(List $325.80)

Overview

Mfr description
SSU 20 OPN BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    2.0010 in
  • Overall Length
    2.6250 in
  • Closure Type
    Open
  • Overall Width
    2.600 / 2.625 in
  • Inner Ring Width
    2.031 in
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2350 lbf
  • Load Capacity
    2350 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.991 / 2.031 in
  • Wiper Type
    No Wiper
  • Series
    Super Smart
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486109921

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought