Motion
SSU10OPNW
Open Round Rail Ball Bushing - Super Smart Series, 0.6250 in Shaft Diameter, 1.1260 in Outside Diameter, 1.480 / 1.500 in Overall Width, 620 lbf Load Capacity
MI ITEM #00032841
MFR #SSU10OPNW
Price$95.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - Super Smart Series, 0.6250 in Shaft Diameter, 1.1260 in Outside Diameter, 1.480 / 1.500 in Overall Width, 620 lbf Load Capacity
MI ITEM #00032841
MFR #SSU10OPNW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.93/each

Specifications

Dimensions

  • Inner Ring Width
    1-1/8 in
  • Outside Diameter
    1.1260 in
  • Overall Length
    1.5000 in
  • Overall Width
    1.480 / 1.500 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.095 / 1.125 in
  • Shaft Diameter  
    0.6250 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    620 lbf
  • Load Capacity
    620 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart
  • UPC_NO
    662486276685
  • Wiper Type
    One Wiper

Overview

Mfr description
SSU 10 OPN-W BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought