Motion
SSU12OPNWW

THOMSON (ALTRA)
SSU12OPNWW

Open Round Rail Ball Bushing - Super Smart Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 1130 lbf Load Capacity, Open
Mi Item #00032847
MFR #SSU12OPNWW
Price$86.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSU12OPNWW

Open Round Rail Ball Bushing - Super Smart Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 1130 lbf Load Capacity, Open
Mi Item #00032847
MFR #SSU12OPNWW

Mfr description
SSU 12 OPN-WW BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.77/each

Specifications

Dimensions

  • Inner Ring Width
    1.285 in
  • Outer Ring Width
    1.6250 in, 41.27 mm
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.6250 in
  • Overall Width
    1.605 / 1.625 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.255 / 1.285 in
  • Shaft Diameter  
    0.7500 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    1130 lbf
  • Load Capacity
    1130 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Not Corrosion Resistant
  • Seal Type
    Wiper
  • Series
    Super Smart
  • Type
    Open Linear Ball
  • UPC_NO
    662486277293
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)