Motion
SSUPB12
Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Closed, 0.7500 in Shaft Diameter, 2.750 in Outside Diameter, 5026.49 N, 1130 lbf Load Capacity
Mi Item #00032852
MFR #SSUPB12
Price$234.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Closed, 0.7500 in Shaft Diameter, 2.750 in Outside Diameter, 5026.49 N, 1130 lbf Load Capacity
Mi Item #00032852
MFR #SSUPB12

Mfr description
SSUPB12 PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.61/each

Specifications

Dimensions

  • Center Shaft Height
    0.937 in
  • Outside Diameter
    2.750 in
  • Overall Height
    1.750 in
  • Overall Length
    2.750 in
  • Overall Width
    2.060 in
  • Shaft Diameter
    0.7500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1130 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Closed
  • Load Capacity
    5026.49 N, 1130 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    Super Smart SSUPB
  • UPC_NO
    662486109983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)