Motion
SSUPBO24
Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Open, 1.5000 in Shaft Diameter, 4.750 in Outside Diameter, 17259.1 N, 3880 lbf Load Capacity
Mi Item #00032860
MFR #SSUPBO24
Price$721.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Open, 1.5000 in Shaft Diameter, 4.750 in Outside Diameter, 17259.1 N, 3880 lbf Load Capacity
Mi Item #00032860
MFR #SSUPBO24

Mfr description
SSUPBO24 PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$721.24/each

Specifications

Dimensions

  • Center Shaft Height
    1.750 in
  • Outside Diameter
    4.750 in
  • Overall Height
    2.940 in
  • Overall Length
    4.750 in
  • Overall Width
    3.750 in
  • Shaft Diameter
    1.5000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    3880 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Open
  • Load Capacity
    17259.1 N, 3880 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    Super Smart SSUPB
  • UPC_NO
    662486110064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)