Motion
BNT3610-5.3ZZ NUT

THK AMERICA INC
BNT3610-5.3ZZ NUT

36 mm Nominal Screw Diameter, Non-Preloaded
Mi Item #00033239
MFR #BNT3610-5.3ZZ NUT
Price$493.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
BNT3610-5.3ZZ NUT

36 mm Nominal Screw Diameter, Non-Preloaded
Mi Item #00033239
MFR #BNT3610-5.3ZZ NUT

Mfr description
BNT3610-5.3ZZ NUT ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$493.22/each

Specifications

Dimensions

  • Lead
    10 mm
  • Nominal Screw Diameter
    36 mm
  • Overall Length
    94 mm

Details

  • Preload
    Non-Preloaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)