Motion
FBW2560R-640L

THK AMERICA INC
FBW2560R-640L

Linear Guide Standard Ball Profile Rail - Series: FBW 2560R, 24.80 mm Rail, 640 mm Max Length, Compact Slide Pack
MI ITEM #00033302
MFR #FBW2560R-640L
Your Price$78.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
FBW2560R-640L

Linear Guide Standard Ball Profile Rail - Series: FBW 2560R, 24.80 mm Rail, 640 mm Max Length, Compact Slide Pack
MI ITEM #00033302
MFR #FBW2560R-640L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.78/each(List $98.48)

Overview

Mfr description
FBW2560XR-640L RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Slide Rail
  • Rail Style
    Compact Slide Pack
  • Maximum Length
    640 mm
  • Overall Height
    12 mm
  • Nominal Rail Size
    24.80 mm
  • Overall Length
    640 mm
  • Overall Width
    42 mm
  • Rail Screw Size
    M4
  • Hardness
    58 to 64 HRC
  • Load Capacity
    590 N
  • Series
    FBW 2560R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought