Motion
230625400007200

THK AMERICA INC
230625400007200

Linear Guide Standard Ball Profile Rail - Series: FBW 2560R, 5.3 W x 4.6 H mm Rail, 720 mm Max Length
Mi Item #00033303
MFR #230625400007200
Price$111.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
230625400007200

Linear Guide Standard Ball Profile Rail - Series: FBW 2560R, 5.3 W x 4.6 H mm Rail, 720 mm Max Length
Mi Item #00033303
MFR #230625400007200

Mfr description
FBW2560XR-720L RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.10/each

Specifications

Dimensions

  • Maximum Length
    720 mm
  • Nominal Rail Size
    5.3 W x 4.6 H mm
  • Rail Screw Size
    M4

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    590 N
  • Measurement Standard
    Metric
  • Rail Type
    Ball Slide Rail
  • Series
    FBW 2560R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)