Motion
206117611009000

THK AMERICA INC
206117611009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CR, Wide Block, 17 mm High, 50 mm Wide, 50.80 mm Long, Load Capacity: 9.1 kN
Mi Item #00033549
MFR #206117611009000
Price$249.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
206117611009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CR, Wide Block, 17 mm High, 50 mm Wide, 50.80 mm Long, Load Capacity: 9.1 kN
Mi Item #00033549
MFR #206117611009000

Mfr description
HRW17CR1UU(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Compact block with tapped holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$249.98/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M4
  • Nominal Rail Size
    33 mm
  • Overall Height
    17 mm
  • Overall Length
    50.80 mm
  • Overall Width
    50 mm
  • Weight
    0.12 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Ball Retainer
  • Bearing Material
    Carbon Steel
  • Block Type
    Wide Block
  • Dynamic Load Capacity
    5.53 kN
  • Extended Features
    End Seals, Side Seals
  • Included Accessories
    Grease Nipple
  • Load Capacity
    9.1 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    206117611009000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Seal Type
    UU (end seal)
  • Series
    HRW-CR
  • Static Load Capacity
    9.1 kN
  • UPC_NO
    206117611009000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)