Motion
206127622009000

THK AMERICA INC
206127622009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CR, Wide Block, 27 mm High, 62 mm Wide, 72.80 mm Long, Load Capacity: 21.6 kN
Mi Item #00033552
MFR #206127622009000
Price$259.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
206127622009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CR, Wide Block, 27 mm High, 62 mm Wide, 72.80 mm Long, Load Capacity: 21.6 kN
Mi Item #00033552
MFR #206127622009000

Mfr description
HRW27CR1SS(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Compact block with tapped holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$259.36/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    42 mm
  • Overall Height
    27 mm
  • Overall Length
    72.80 mm
  • Overall Width
    62 mm
  • Weight
    0.37 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Carbon Steel
  • Block Type
    Wide Block
  • Dynamic Load Capacity
    14.2 kN
  • Extended Features
    End Seals, Side Seals
  • Included Accessories
    B-M6F Grease Nipple
  • Load Capacity
    21.6 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    206127622009000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Environmental Resistance
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HRW-CR
  • Static Load Capacity
    21.6 kN
  • UPC_NO
    206127622009000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)