Motion
HRW50-280L

THK AMERICA INC
HRW50-280L

Linear Guide Standard Ball Profile Rail - Series: HRW50, 50 mm Rail, 280 mm Max Length, Wide Rail
MI ITEM #00033554
MFR #HRW50-280L
Your Price$248.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW50-280L

Linear Guide Standard Ball Profile Rail - Series: HRW50, 50 mm Rail, 280 mm Max Length, Wide Rail
MI ITEM #00033554
MFR #HRW50-280L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$248.46/each(List $310.58)

Overview

Mfr description
HRW50-280L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Wide Rail
  • Rail Style
    Wide Rail
  • Maximum Length
    280 mm
  • Nominal Rail Size
    50 mm
  • Accuracy Class
    Normal
  • Overall Length
    280 mm
  • Rail Screw Size
    M9
  • Hardness
    58 to 64 HRC
  • Load Capacity
    50.2 kN
  • Series
    HRW50
  • Weight
    8.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text