Motion
HRW50-760L

THK AMERICA INC
HRW50-760L

Linear Guide Standard Ball Profile Rail - Series: HRW50, 50 mm Rail, 760 mm Max Length, Wide Rail
Mi Item #00033556
MFR #HRW50-760L
Price$565.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW50-760L

Linear Guide Standard Ball Profile Rail - Series: HRW50, 50 mm Rail, 760 mm Max Length, Wide Rail
Mi Item #00033556
MFR #HRW50-760L

Mfr description
HRW50-760L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.60/each

Specifications

Dimensions

  • Maximum Length
    760 mm
  • Nominal Rail Size
    50 mm
  • Overall Height
    24 mm
  • Overall Length
    760 mm
  • Overall Width
    90 mm
  • Rail Screw Size
    M9
  • Weight
    24.25 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    50.2 kN
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Up to 80 °C
  • Rail Style
    Wide Rail
  • Rail Type
    Wide Rail
  • Series
    HRW50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)