Motion
HRW50-1640L

THK AMERICA INC
HRW50-1640L

Linear Guide Standard Ball Profile Rail - Series: HRW50, 50 mm Rail, 1640 mm Max Length, Wide Rail
Mi Item #00033558
MFR #HRW50-1640L
Price$1,201.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW50-1640L

Linear Guide Standard Ball Profile Rail - Series: HRW50, 50 mm Rail, 1640 mm Max Length, Wide Rail
Mi Item #00033558
MFR #HRW50-1640L

Mfr description
HRW50-1640L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,201.90/each

Specifications

Dimensions

  • Maximum Length
    1640 mm
  • Nominal Rail Size
    50 mm
  • Overall Length
    1640 mm
  • Rail Screw Size
    M9
  • Weight
    50.71 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    50.2 kN
  • Measurement Standard
    Metric
  • Rail Style
    Wide Rail
  • Rail Type
    Wide Rail
  • Series
    HRW50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)