Motion
206150622009000

THK AMERICA INC
206150622009000

Global Standard Interchangeable Linear Guide Ball Carriage for Profile Rail - Series: HRW-CR, Compact block with tapped holes, 90 mm Rail, 130 mm Wide x 140.5 mm Long, Static Load Capacity: 86.3 kN
MI ITEM #00033559
MFR #206150622009000
Price$540.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
206150622009000

Global Standard Interchangeable Linear Guide Ball Carriage for Profile Rail - Series: HRW-CR, Compact block with tapped holes, 90 mm Rail, 130 mm Wide x 140.5 mm Long, Static Load Capacity: 86.3 kN
MI ITEM #00033559
MFR #206150622009000

Mfr description
HRW50CR1SS(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Compact block with tapped holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.35/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    90 mm
  • Overall Length
    140.5 mm
  • Overall Width
    130 mm
  • Weight
    3.2 kg

Details

  • Accuracy Class
    Normal Grade
  • Bearing Material
    Carbon Steel
  • Block Type
    Wide Block
  • Dynamic Load Capacity
    62.4 kN
  • Load Capacity
    86.3 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    206150622009000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HRW-CR
  • Static Load Capacity
    86.3 kN
  • UPC_NO
    206150622009000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)