Motion
HSR8R2UUM+75LM

THK AMERICA INC
HSR8R2UUM+75LM

Standard Ball Assembly Slide - Rail Size: 8 mm, 75 mm Long
Mi Item #00033569
MFR #HSR8R2UUM+75LM
Price$277.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR8R2UUM+75LM

Standard Ball Assembly Slide - Rail Size: 8 mm, 75 mm Long
Mi Item #00033569
MFR #HSR8R2UUM+75LM

Mfr description
HSR 8R2UUM+75LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.75/each

Specifications

Dimensions

  • Length
    75 mm
  • Rail Size
    8 mm

Details

  • Anticorrosion
    Yes
  • OAL
    75 mm
  • Radial Static Load Capacity
    2.02 kN, 454.114 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)