Motion
HSR8R2UUM+115LM

THK AMERICA INC
HSR8R2UUM+115LM

Standard Ball Assembly Slide - Rail Size: 8 mm, 115 mm Long
Mi Item #00033571
MFR #HSR8R2UUM+115LM
Price$297.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR8R2UUM+115LM

Standard Ball Assembly Slide - Rail Size: 8 mm, 115 mm Long
Mi Item #00033571
MFR #HSR8R2UUM+115LM

Mfr description
HSR 8R2UUM+115LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.95/each

Specifications

Dimensions

  • Length
    115 mm
  • Rail Size
    8 mm
  • Weight
    0.098 lbs, 0.0445 kg

Details

  • Anticorrosion
    Corrosion Resistant
  • Axial Static Load Capacity
    2.02 kN, 454.11 lbf
  • Hardened Raceways
    True
  • Moment Capacity
    0.00457 kNm to 0.0297 kNm, 40.45 lbf/in to 262.87 lbf/in
  • OAL
    115 mm
  • Radial Static Load Capacity
    2.02 kN, 454.11 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)