Motion
HSR15-160LM

THK AMERICA INC
HSR15-160LM

Linear Guide Standard Ball Profile Rail - Series: HSR15, 15 mm Rail, 160 mm Max Length, Global Standard
MI ITEM #00033626
MFR #HSR15-160LM
List Price$176.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR15-160LM

Linear Guide Standard Ball Profile Rail - Series: HSR15, 15 mm Rail, 160 mm Max Length, Global Standard
MI ITEM #00033626
MFR #HSR15-160LM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.75/each for your price

Overview

Mfr description
HSR15-160LM RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Global Standard
  • Rail Style
    Global Standard
  • Maximum Length
    160 mm
  • Nominal Rail Size
    15 mm
  • Operating Temperature Range
    Up to 80 °C
  • Overall Length
    160 mm
  • Rail Screw Size
    M4.5
  • Hardness
    58 to 64 HRC
  • Load Capacity
    8.33 kN
  • Series
    HSR15
  • Weight
    3.307 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text