Motion
201515922009000

THK AMERICA INC
201515922009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-YR, 28 mm High, 33.50 mm Wide, 56.60 mm Long, Load Capacity: 8.33 kN
MI ITEM #00033637
MFR #201515922009000
Price$199.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201515922009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-YR, 28 mm High, 33.50 mm Wide, 56.60 mm Long, Load Capacity: 8.33 kN
MI ITEM #00033637
MFR #201515922009000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$199.48/each

Specifications

Dimensions

  • Nominal Rail Size
    15 mm
  • Overall Height
    28 mm
  • Overall Length
    56.60 mm
  • Overall Width
    33.50 mm

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Load Capacity
    8.33 kN
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    SS
  • Series
    HSR-YR

Overview

Mfr description
HSR15YR1SS(GK) BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought