Motion
HSR20-160L

THK AMERICA INC
HSR20-160L

Linear Guide Standard Ball Profile Rail - Series: HSR20, 20 mm Rail, 160 mm Max Length, Global Standard
MI ITEM #00033638
MFR #HSR20-160L
Price$60.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR20-160L

Linear Guide Standard Ball Profile Rail - Series: HSR20, 20 mm Rail, 160 mm Max Length, Global Standard
MI ITEM #00033638
MFR #HSR20-160L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$60.60/each

Specifications

Dimensions

  • Maximum Length
    160 mm
  • Nominal Rail Size
    20 mm
  • Overall Length
    160 mm
  • Rail Screw Size
    M6
  • Weight
    1.55 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    21.3 kN
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Up to 80 °C
  • Rail Style
    Global Standard
  • Rail Type
    Global Standard
  • Series
    HSR20

Overview

Mfr description
HSR20-160L(GK) RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought