1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
201820200902800
Linear Guide Standard Ball Profile Rail - Series: HSR20, 20 mm Rail, 280 mm Max Length
MI ITEM #
00033642
MFR #
201820200902800
List Price
$295.43
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
THK AMERICA INC 201820200902800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
201820200902800
Linear Guide Standard Ball Profile Rail - Series: HSR20, 20 mm Rail, 280 mm Max Length
MI ITEM #
00033642
MFR #
201820200902800
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$295.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HSR20-280LM(GK) RAIL
Specifications
Measurement Standard
Metric
Maximum Length
280 mm
Nominal Rail Size
20 mm
Rail Screw Size
M6
Hardness
58 to 64 HRC
Load Capacity
21.3 kN
Series
HSR20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data