Motion
HSR20-1240LM

THK AMERICA INC
HSR20-1240LM

Linear Guide Standard Ball Profile Rail - Series: HSR20, 20 mm Rail, 1240 mm Max Length
MI ITEM #00033648
MFR #HSR20-1240LM
List Price$1,227.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR20-1240LM

Linear Guide Standard Ball Profile Rail - Series: HSR20, 20 mm Rail, 1240 mm Max Length
MI ITEM #00033648
MFR #HSR20-1240LM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,227.15/each for your price

Overview

Mfr description
HSR20-1240LM(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Maximum Length
    1240 mm
  • Nominal Rail Size
    20 mm
  • Rail Screw Size
    M6
  • Hardness
    58 to 64 HRC
  • Load Capacity
    21.3 kN
  • Series
    HSR20
  • Weight
    4.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text