Motion
HSR20BSSM
Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-B, Flanged Block, 20 mm Rail Size, 74 mm Wide, Load Capacity: 13.8 kN
Mi Item #00033651
MFR #HSR20BSSM
Price$406.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-B, Flanged Block, 20 mm Rail Size, 74 mm Wide, Load Capacity: 13.8 kN
Mi Item #00033651
MFR #HSR20BSSM

Mfr description
HSR20B1SSM(GK) BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.53/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Overall Length
    74 mm

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Stainless Steel
  • Block Type
    Flanged Block
  • Load Capacity
    13.8 kN
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    SS
  • Series
    HSR-B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)