Motion
201620222009000

THK AMERICA INC
201620222009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LR, Narrow Long Block, 30 mm High, 44 mm Wide, 90 mm Long, Load Capacity: 21.3 kN
Mi Item #00033661
MFR #201620222009000
Price$397.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201620222009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LR, Narrow Long Block, 30 mm High, 44 mm Wide, 90 mm Long, Load Capacity: 21.3 kN
Mi Item #00033661
MFR #201620222009000

Mfr description
HSR20LR1SSM(GK) BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.94/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    90 mm
  • Overall Width
    44 mm

Details

  • Accuracy Class
    Normal
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow Long Block
  • Dynamic Load Capacity
    23.9 kN, 5372.93 lbf
  • Extended Features
    SS Seals, Stainless Steel LM Block, Stainless Steel LM Rail
  • Included Accessories
    B-M6F Grease Nipple
  • Load Capacity
    21.3 kN
  • Lubrication
    B-M6F Grease Nipple
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    SS
  • Series
    HSR-LR
  • Static Load Capacity
    35.8 kN, 8048.16 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)