Motion
HSR25-1000LM

THK AMERICA INC
HSR25-1000LM

Linear Guide Standard Ball Profile Rail - Series: HSR25, 25 mm Rail, 1000 mm Max Length, Global Standard
MI ITEM #00033671
MFR #HSR25-1000LM
Your Price$793.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25-1000LM

Linear Guide Standard Ball Profile Rail - Series: HSR25, 25 mm Rail, 1000 mm Max Length, Global Standard
MI ITEM #00033671
MFR #HSR25-1000LM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$793.86/each(List $992.33)

Overview

Mfr description
HSR25-1000LM(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Global Standard
  • Rail Style
    Global Standard
  • Maximum Length
    1000 mm
  • Overall Height
    22 mm
  • Nominal Rail Size
    25 mm
  • Operating Temperature Range
    Up to 80 °C
  • Overall Length
    1000 mm
  • Overall Width
    23 mm
  • Rail Screw Size
    M7
  • Hardness
    58 to 64 HRC
  • Load Capacity
    27.2 kN
  • Series
    HSR25
  • Weight
    6.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text