Motion
HSR25B1SSM

THK AMERICA INC
HSR25B1SSM

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-B, Flanged Block, 25 mm Rail Size, 83.1 mm Wide, Load Capacity: 19.9 kN
MI ITEM #00033674
MFR #HSR25B1SSM
Price$367.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25B1SSM

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-B, Flanged Block, 25 mm Rail Size, 83.1 mm Wide, Load Capacity: 19.9 kN
MI ITEM #00033674
MFR #HSR25B1SSM

Mfr description
HSR25B1SSM(GK) BLOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.64/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Length
    83.1 mm

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Stainless Steel
  • Block Type
    Flanged Block
  • Load Capacity
    19.9 kN
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    SS
  • Series
    HSR-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)