Motion
201625122009000

THK AMERICA INC
201625122009000

Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 40 mm High, 47.50 mm Wide, 83.10 mm Long, Load Capacity: 19.9 kN
MI ITEM #00033685
MFR #201625122009000
Your Price$379.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201625122009000

Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 40 mm High, 47.50 mm Wide, 83.10 mm Long, Load Capacity: 19.9 kN
MI ITEM #00033685
MFR #201625122009000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$379.15/each(List $502.48)

Overview

Mfr description
HSR25R1SSM(GK) BLOCK

Specifications

  • Series
    HSR-R
  • Block Type
    Narrow Block
  • Nominal Rail Size
    25 mm
  • Overall Height
    40 mm
  • Overall Length
    83.10 mm
  • Overall Width
    47.50 mm
  • Seal Type
    SS
  • Bearing Material
    Stainless Steel
  • Load Capacity
    19.9 kN
  • Measurement Standard
    Metric
  • Ball Options
    Corrosion Resistant
  • Resistance Features
    Corrosion Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text