Motion
HSR30-440LM

THK AMERICA INC
HSR30-440LM

Linear Guide Standard Ball Profile Rail - Series: HSR30, 30 mm Rail, 440 mm Max Length, Global Standard
MI ITEM #00033687
MFR #HSR30-440LM
Your Price$468.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30-440LM

Linear Guide Standard Ball Profile Rail - Series: HSR30, 30 mm Rail, 440 mm Max Length, Global Standard
MI ITEM #00033687
MFR #HSR30-440LM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$468.64/each(List $585.80)

Overview

Mfr description
HSR30-440LM(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Global Standard
  • Rail Style
    Global Standard
  • Maximum Length
    440 mm
  • Nominal Rail Size
    30 mm
  • Operating Temperature Range
    Up to 80 °C
  • Overall Length
    440 mm
  • Rail Screw Size
    M9
  • Hardness
    58 to 64 HRC
  • Load Capacity
    37.3 kN
  • Series
    HSR30
  • Weight
    4.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought