Motion
HSR30ASSM
Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-A, Flanged Block, 30 mm Rail Size, 98 mm Wide, Load Capacity: 28 kN
MI ITEM #00033692
MFR #HSR30ASSM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-A, Flanged Block, 30 mm Rail Size, 98 mm Wide, Load Capacity: 28 kN
MI ITEM #00033692
MFR #HSR30ASSM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    30 mm
  • Overall Length
    98 mm
  • Weight
    2.20 lbs

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Stainless Steel
  • Block Type
    Flanged Block
  • Load Capacity
    28 kN
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    SS
  • Series
    HSR-A

Overview

Mfr description
HSR30A1SSM(GK) BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought