Motion
HSR30LA1SSM

THK AMERICA INC
HSR30LA1SSM

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LA, Flanged Long Block, 30 mm Rail Size, 120.6 mm Wide, Load Capacity: 37.3 kN
MI ITEM #00033700
MFR #HSR30LA1SSM
List Price$782.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30LA1SSM

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LA, Flanged Long Block, 30 mm Rail Size, 120.6 mm Wide, Load Capacity: 37.3 kN
MI ITEM #00033700
MFR #HSR30LA1SSM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$782.75/each for your price

Overview

Mfr description
HSR30LA1SSM(GK) BLOCK

Specifications

  • Series
    HSR-LA
  • Block Type
    Flanged Long Block
  • Nominal Rail Size
    30 mm
  • Overall Length
    120.6 mm
  • Seal Type
    SS
  • Bearing Material
    Stainless Steel
  • Weight
    2.20 lbs
  • Load Capacity
    37.3 kN
  • Measurement Standard
    Metric
  • Ball Options
    Corrosion Resistant
  • Resistance Features
    Corrosion Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text