Motion
HSR35A1SSM

THK AMERICA INC
HSR35A1SSM

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-A, Flanged Block, 35 mm Rail Size, 109.4 mm Wide, Load Capacity: 37.3 kN
MI ITEM #00033711
MFR #HSR35A1SSM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR35A1SSM

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-A, Flanged Block, 35 mm Rail Size, 109.4 mm Wide, Load Capacity: 37.3 kN
MI ITEM #00033711
MFR #HSR35A1SSM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Overall Length
    109.4 mm
  • Weight
    2.20 lbs

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Stainless Steel
  • Block Type
    Flanged Block
  • Load Capacity
    37.3 kN
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    SS
  • Series
    HSR-A

Overview

Mfr description
HSR35A1SSM(GK) BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought