Motion
201635122009000

THK AMERICA INC
201635122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 35 mm Rail Size, 109.4 mm Wide, Load Capacity: 37.3 kN
MI ITEM #00033722
MFR #201635122009000
List Price$845.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201635122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 35 mm Rail Size, 109.4 mm Wide, Load Capacity: 37.3 kN
MI ITEM #00033722
MFR #201635122009000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$845.88/each for your price

Overview

Mfr description
HSR35R1SSM(GK) BLOCK

Specifications

  • Series
    HSR-R
  • Block Type
    Narrow Block
  • Nominal Rail Size
    35 mm
  • Overall Length
    109.4 mm
  • Seal Type
    SS
  • Bearing Material
    Stainless Steel
  • Weight
    2.20 lbs
  • Load Capacity
    37.3 kN
  • Measurement Standard
    Metric
  • Ball Options
    Corrosion Resistant
  • Resistance Features
    Corrosion Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text