Motion
HSR45-885L

THK AMERICA INC
HSR45-885L

Linear Guide Standard Ball Profile Rail - Series: HSR45, 45 mm Rail, 885 mm Max Length, Global Standard
MI ITEM #00033724
MFR #HSR45-885L
Price$372.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR45-885L

Linear Guide Standard Ball Profile Rail - Series: HSR45, 45 mm Rail, 885 mm Max Length, Global Standard
MI ITEM #00033724
MFR #HSR45-885L

Mfr description
HSR45-885L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.02/each

Specifications

Dimensions

  • Maximum Length
    885 mm
  • Nominal Rail Size
    45 mm
  • Overall Height
    70 mm
  • Overall Length
    885 mm
  • Overall Width
    85.50 mm
  • Rail Screw Size
    M14
  • Weight
    19.84 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    80.4 kN
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Up to 80 °C
  • Rail Style
    Global Standard
  • Rail Type
    Global Standard
  • Series
    HSR45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)