1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
HSR55-780L
Linear Guide Standard Ball Profile Rail - Series: HSR, 55 mm Rail, 780 mm Max Length
Mi Item #
00033729
MFR #
HSR55-780L
Price
$760.03
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
THK AMERICA INC HSR55-780L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
HSR55-780L
Linear Guide Standard Ball Profile Rail - Series: HSR, 55 mm Rail, 780 mm Max Length
Mi Item #
00033729
MFR #
HSR55-780L
Mfr description
HSR55-780L(GK) RAIL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$760
.03
/each
Add to Cart
Specifications
Dimensions
Maximum Length
780 mm
Nominal Rail Size
55 mm
Rail Screw Size
M16
Details
Hardness
58 to 64 HRC
Load Capacity
119 kN
Series
HSR
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items