Motion
HSR55-1020L

THK AMERICA INC
HSR55-1020L

Linear Guide Standard Ball Profile Rail - Series: HSR55, 55 mm Rail, 1020 mm Max Length, Global Standard
Mi Item #00033730
MFR #HSR55-1020L
Price$702.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR55-1020L

Linear Guide Standard Ball Profile Rail - Series: HSR55, 55 mm Rail, 1020 mm Max Length, Global Standard
Mi Item #00033730
MFR #HSR55-1020L

Mfr description
HSR55-1020L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.96/each

Specifications

Dimensions

  • Maximum Length
    1020 mm
  • Nominal Rail Size
    55 mm
  • Overall Height
    44 mm
  • Overall Length
    1020 mm
  • Overall Width
    53 mm
  • Rail Screw Size
    M16
  • Weight
    33.07 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    119 kN
  • Measurement Standard
    Metric
  • Rail Style
    Global Standard
  • Rail Type
    Global Standard
  • Series
    HSR55
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)